!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER BRUSHLESS 40V 6AH

BLOWER BRUSHLESS 40V 6AH

DEWALT

BLOWER BRUSHLESS 40V 6AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER BRUSHLESS 40V 6AH

BLOWER BRUSHLESS 40V 6AH

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCBL790H1
  • Mfr. Model # DCBL790H1
  • UNSPSC # 21100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Cordless Electric
  • Max. Air Flow 400 CFM
  • Battery Included / Bare Tool Battery Included
  • Speed Control Yes
  • Battery Type Li-Ion
  • Blowers and Vacuums Battery Voltage 40 V
  • Battery Amperage 6.0Ah
  • Voltage 40V
  • Blowers and Vacuums Air Speed Range Less Than 125 mph
  • Item Blower
  • Fuel Type Battery
  • Compliance UL
  • Max. Air Speed 120 mph
  • dBA 67
  • Number of Wheels 0
  • Run Time 15 min.
  • Charge Time 2 hr
  • Includes Battery, Charger
  • Vacuum Function No
  • Blowers and Vacuums Air Flow Range 401 - 500 CFM

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list