!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER BELT DR 12-1/4IN WHEEL

BLOWER BELT DR 12-1/4IN WHEEL

DAYTON

BLOWER BELT DR 12-1/4IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER BELT DR 12-1/4IN WHEEL

BLOWER BELT DR 12-1/4IN WHEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,739.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DMD4C333
  • Mfr. Model # 4C333
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2819
  • Shipping Weight 122.0 lbs

Product Details

Belt drive backward incline industrial blower, less drive package, wheel diameter 12-1/4 inches, shaft diameter 1 inch, inlet diameter 13-1/4 inches, inlet area 0.921 sq. ft., outlet height 13-1/4 inches: width 9-5/8 inches, outlet area 0.858 sq. ft.

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 949 cfm
  • Maximum Static Pressure 5 in wc
  • Shaft Diameter 1 in
  • Wheel Material Steel
  • Wheel Width 6 3/8 in
  • Inlet Diameter 13 1/4 in
  • Outlet Height 13 1/4 in
  • Outlet Diameter Not Applicable
  • Maximum Fan Speed 2,965 RPM
  • Maximum Motor Horsepower 3 hp
  • Discharge Position Bottom Angular Up, Downblast, Top Angular Down, Top Angular Up, Top Horizontal, Upblast
  • Overall Height 27 1/8 in
  • Overall Depth 31 1/8 in
  • Housing Material Finish Gray Polyester Epoxy
  • Standards AMCA Certified, NEC, OSHA
  • Features Dynamically Balanced Wheels Sizes 10 1/2 in to 24 1/2 in Feature Flat Blade Wheel, Larger Sizes Have Fixed Sheave Drive, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Ratings Do Not Include the Effects of Duct End Correction, Sizes 10 1/2 in to 20 in Have Variable Pitch Sheaves, Sizes 27 in to 36 1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range, Values Shown for Blowers are for (Inlet Lwi) Sound Levels For: Installation Type B: Free Inlet, Ducted Outlet
  • Manufacturer Warranty Length 1 yr Limited
  • Mount Type Motor Mount
  • Thermal Overload Protection Yes
  • Wheel Type Backward-Inclined
  • Includes Drive Package No
  • Wheel Diameter 12 1/4 in
  • Maximum Airflow 3,275 cfm
  • Maximum Inlet Air Temperature 250 Degrees F
  • Bearing Type Pillow Block Ball
  • Housing Material Steel
  • Number of Inlets 1
  • Outlet Shape Rectangular
  • Outlet Width 9 5/8 in
  • Minimum Fan Speed 1,485 RPM
  • Minimum Motor Horsepower 5/16 hp
  • Number of Discharge Positions 6
  • Rotation CW
  • Overall Width 22 in
  • Housing Colour Gray
  • Maximum Ambient Temperature 104 Degrees F
  • AMCA Fan Class I
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Application Heating, Air Conditioning, Ventilating, and Similar Systems where Low to Medium Pressures are Encountered
  • Electrical Connection Ground Wire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list