BLOWER 7-3/4IN
BLOWER 7-3/4IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Direct drive forward curve industrial blower, 7-3/4 inches diameter, wheel width 3-7/8 inches, bore 1/2 inch, inlet diameter 8 inches, outlet height 8-1/4 inches, width 5-3/8 inches, overall height 16 inches, width 15 inches, depth 14 inches.
Technical Specs
- Item Blower
- Drive Type Direct Drive
- Wheel Diameter 7 3/4 in
- Maximum Static Pressure 1 1/4 in wc
- Wheel Material Steel
- Wheel Width 3 7/8 in
- Inlet Diameter 8 in
- Outlet Height 8 1/4 in
- Outlet Diameter Not Applicable
- Maximum Motor Horsepower 5/16 hp
- Discharge Position Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Downblast, Top Angular Down, Top Angular Up, Top Horizontal, Upblast
- Overall Height 16 in
- Overall Depth 14 in
- Housing Material Finish Gray Baked Polyester Epoxy
- Standards AMCA Certified, NEC, OSHA
- Includes Dynamically Balanced Wheel, Housing, Motor Base
- Application Cooling, Drying, Exhausting Foul Air, Forced Air Furnaces
- For Ventilation Type Exhaust
- Includes Motor No
- Maximum Motor Speed 1,725 RPM
- Wheel Type Forward-Curved
- Assembly Unassembled
- Maximum Airflow 360 cfm
- Maximum Inlet Air Temperature 180 Degrees F
- Housing Material Steel
- Number of Inlets 1
- Outlet Shape Rectangular
- Outlet Width 5 3/8 in
- Flange Type Non-Flanged
- Number of Discharge Positions 8
- Rotation CW
- Overall Width 15 in
- Housing Colour Gray
- Maximum Ambient Temperature 104 Degrees F
- Features High Volume Ventilation When Duct Systems are Required
- Manufacturer Warranty Length 1 yr Limited
- Mount Type Motor Mount
- Housing Material Gauge 16 ga
- Market Commercial, Industrial
- Wheel Bore Diameter 1/2 in
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.16
/ EACH