!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BLD RIV BUTTON 1/4X 0.976 PK 100

BLD RIV BUTTON 1/4X 0.976 PK 100

APPROVED VENDOR

BLD RIV BUTTON 1/4X 0.976 PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLD RIV BUTTON 1/4X 0.976 PK 100

BLD RIV BUTTON 1/4X 0.976 PK 100

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5NPH7
  • Mfr. Model # 5NPH7
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
BLINDRIVET O/D 1/4 X1 STEEL,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.38 / PACKAGE of 100

EHC: EHC :

Product Details

Blind rivets have 2 parts, the rivet and the mandrel. The rivet fastens to the materials: the mandrel is used to set the rivet and then is discarded.

Technical Specs

  • Item Blind Rivet
  • Drill Size F
  • Head Dia. 0.500"
  • Hole Size 0.257" - 0.261"
  • Rivet Body Material Steel
  • Rivet Grade 30
  • Rivet Length 0.976"
  • Rivet Standards IFI 114
  • Tensile Strength (Lb.) 1240
  • Blind Rivet Type Open End
  • Grip Range 0.626" - 0.750"
  • Head Height 0.087"
  • Mandrel Material Steel
  • Rivet Dia. 1/4 (0.250) in
  • Rivet Head Style Domed
  • Rivet Number 812
  • Single Shear Strength (Lbs.) 1001
  • Core Solid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list