!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP WALL CONTAINMENT BERM, 10 X 26 FT, 1, 944 GALLON CAPACITY, GEOLOGY, XR

SNAP WALL CONTAINMENT BERM, 10 X 26 FT, 1, 944 GALLON CAPACITY, GEOLOGY, XR

ENPAC

SNAP WALL CONTAINMENT BERM, 10 X 26 FT, 1, 944 GALLON CAPACITY, GEOLOGY, XR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP WALL CONTAINMENT BERM, 10 X 26 FT, 1, 944 GALLON CAPACITY, GEOLOGY, XR

SNAP WALL CONTAINMENT BERM, 10 X 26 FT, 1, 944 GALLON CAPACITY, GEOLOGY, XR

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,078.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC4820BK-SF
  • Mfr. Model # 48-10261-BK-SF
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Item Snap Wall Containment Berm
  • Bottom Inside Widths 10 ft
  • Height 12 in
  • Includes Wellhead Hood No
  • Length 26 ft
  • Material Geology, XR
  • Recycled Content (%) No Recycled Content
  • Sidewall Support Material Geology/XR
  • Product Type Drive-In/Out Containment Berm
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes
  • Width 10 ft
  • Bottom Inside Lengths 26 ft
  • Colour Black, Yellow
  • Includes Spill Containment Berm
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Material Thickness 30 oz
  • Shape Rectangle
  • Sidewall Type Foam
  • Spill Capacity, gal. 1,944 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list