!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 ° TO 120 ° F

CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 ° TO 120 ° F

GREENLEE

CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 °  TO 120 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 ° TO 120 ° F

CONDUIT BENDER, ELECTRIC, WELDED STEEL, ½ TO 2 IN EMT/IMC, ¾ TO 2 IN, -5 ° TO 120 ° F

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34,654.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLE855GX
  • Mfr. Model # 855GX
  • UNSPSC # 27112732
  • CATALOGUE PAGE # 533
  • Shipping Weight 532.0 lbs

Product Details

This electrical programmable conduit bender is made of welded steel frame and has a capacity of ½ to 2 inches EMT/IMC and ¾ to 2 inches rigid conduit. It has an operating temperature of -5 to 120 degrees Fahrenheit and operates at 120V. The conduit has a 20A GFCI-protected receptacle rating, adjustable operating position, and a pneumatic wheel.

Technical Specs

  • Item Conduit Bender
  • Includes Bending Shoes Yes
  • Conduit Size - Minimum 3/4 in
  • Overall Height 46 1/8 in
  • Voltage 120V AC
  • Application Conduit Bending
  • Features The 855GX is Greenlee's Most Advanced Programmable Bender, This Bender Comes with Both a Robust Pendant Controller and a State-of-the-Art LCD Interface
  • Includes Pendant, Shoes, Rollers
  • Wheel Diameter1 12 in
  • Includes Wheels Yes
  • Conduit Size - Maximum 2 in
  • Overall Width 29 3/8 in
  • Overall Depth 33 in
  • Current 20 A
  • Cord Length 9 ft
  • Frame Material Welded Steel Frame
  • Operating Position1 Adjustable
  • Wheel Type1 Puncture-Proof Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list