!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEACON ROOF, TALL LENS, UNIVERSAL FLANGE BASE, 10 TO 30 V, AMBER, 6 11/16 X 6 13/32 IN, PC

BEACON ROOF, TALL LENS, UNIVERSAL FLANGE BASE, 10 TO 30 V, AMBER, 6 11/16 X 6 13/32 IN, PC

STAR

BEACON ROOF, TALL LENS, UNIVERSAL FLANGE BASE, 10 TO 30 V, AMBER, 6 11/16 X 6 13/32 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON ROOF, TALL LENS, UNIVERSAL FLANGE BASE, 10 TO 30 V, AMBER, 6 11/16 X 6 13/32 IN, PC

BEACON ROOF, TALL LENS, UNIVERSAL FLANGE BASE, 10 TO 30 V, AMBER, 6 11/16 X 6 13/32 IN, PC

STAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STR255H8TCL-A
  • Mfr. Model # 255H8TCL-A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Product Details

This amber roof beacon has a tall lens that measures 6 11/16 x 6 13/32 inches. Its universal flange base is made of polycarbonate. It has a three-hole permanent mount and a one-inch pipe mount, and a lens that twists on and off.

Technical Specs

  • Item Tall Lens
  • Voltage 10 - 30
  • Base Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list