!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY MOTORCYCLE

BATTERY MOTORCYCLE

WILLARD

BATTERY MOTORCYCLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY MOTORCYCLE

BATTERY MOTORCYCLE

WILLARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLL12N5-4B
  • Mfr. Model # 12N5-4B
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Supercrank conventional flooded battery for motorcycle/ATV/jet ski/snowmobile. Voltage 12. BCI group size 12N5-4B. Amp hours 5. Length 4-3/4 inches. Width 2-3/8 inches. Height 5-3/16 inches.

Technical Specs

  • Item Motorcycle Battery
  • BCI Group Size 12N5-4B
  • Length 4-3/4"
  • Height 5-3/16"
  • Voltage 12 V
  • Amp Hours 5
  • Width 2-3/8"
  • Application Motorcycle

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list