!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY,ALKALINE,D,1.5 V,12/PK

BATTERY,ALKALINE,D,1.5 V,12/PK

DAYTON

BATTERY,ALKALINE,D,1.5 V,12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY,ALKALINE,D,1.5 V,12/PK

BATTERY,ALKALINE,D,1.5 V,12/PK

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE40KJ59
  • Mfr. Model # 40KJ59
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Battery Size D
  • Standard Battery Series Dayton
  • Voltage - Batteries 1.5 VDC
  • Max. Operating Temp. 130 Degrees F
  • Shelf Life 10 yr.
  • Item Battery
  • Height 2.32"
  • Capacity - Batteries 15,500 mAh
  • Battery Chemistry Alkaline
  • Standard Battery Pack Size 12
  • Min. Operating Temp. -20 Degrees F
  • Standards Mercury Free
  • Diameter 1.31"
  • Overall Height 2.38"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list