!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARIATRIC COMMODE CHAIR

BARIATRIC COMMODE CHAIR

APPROVED VENDOR

BARIATRIC COMMODE CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARIATRIC COMMODE CHAIR

BARIATRIC COMMODE CHAIR

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGJ5XTE0
  • Mfr. Model # 5XTE0
  • UNSPSC # 42211606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.15 lbs

Technical Specs

  • Item Bariatric Commode Chair
  • Includes Bedpan w/Cover
  • Colour Black
  • Seat Width 36 in
  • Seat Height 18 1/2 in
  • Frame Material Steel
  • Maximum Weight 750 lbs
  • Features One Arm that Folds Down for Easy Access and no Assembly Required
  • Base Width 39-3/8"
  • Width Between Arms 36"
  • Seat Material Polyurethane Elastomeric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list