!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALLVALVEAUTODRAIN W/SS LATCH-LOCK

BALLVALVEAUTODRAIN W/SS LATCH-LOCK

APOLLO

BALLVALVEAUTODRAIN W/SS LATCH-LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALLVALVEAUTODRAIN W/SS LATCH-LOCK

BALLVALVEAUTODRAIN W/SS LATCH-LOCK

APOLLO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBI701012741
  • Mfr. Model # 701012741
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Ball Material B16 Chrome Plated
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with PVC Grip
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Standards MSS SP-110
  • Body Material Bronze
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Seat Material RPTFE
  • Handle Type Locking Lever
  • Stem Material MPTFE
  • Features SS Latch-Lock Lever with Auto Drain
  • Valve Basic Body Material Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list