!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,TWO PIECE,1/2 IN,BRASS B

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

APPROVED VENDOR

BALL VALVE,TWO PIECE,1/2 IN,BRASS B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,TWO PIECE,1/2 IN,BRASS B

BALL VALVE,TWO PIECE,1/2 IN,BRASS B

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1WMW3
  • Mfr. Model # 1WMW3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Panel mount brass valves. 3-way - MNPT. Pipe size 1/2 inch. 1,000 PSIG max. (bottom): 600 PSI max. (side).

Technical Specs

  • Item Ball Valve
  • Body Style 3-Way
  • Pipe Size 1/2"
  • Port Standard
  • Temp. Range -40 Degrees - 300 Degrees F
  • Seat Material PTFE
  • Handle Material Nylon
  • Features Panel Mount
  • Valve Basic Body Material Brass
  • Body Material Brass
  • Valve Structure 2-Piece
  • Connection Type MNPT x MNPT
  • Max. Pressure 1000 PSI WOG
  • Ball Material Chrome-Plated Brass
  • Stem Type Blowout Proof
  • Stem Material Brass
  • Ball Valve Product Group Manual
  • Overall Length 2-3/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list