!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL VALVE,1 IN SOLDER,CAST BRONZE

BALL VALVE,1 IN SOLDER,CAST BRONZE

APOLLO

BALL VALVE,1 IN SOLDER,CAST BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,1 IN SOLDER,CAST BRONZE

BALL VALVE,1 IN SOLDER,CAST BRONZE

APOLLO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBI77C20501
  • Mfr. Model # 77C20501
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Ball Valve
  • Body Style Inline
  • Pipe Size 1"
  • Connection Type Sweat x Sweat
  • Max. Pressure 600 psi WOG
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Seat Material MPTFE
  • Handle Type Lever
  • Stem Material Brass
  • Features Contractor Series
  • Valve Basic Body Material Bronze
  • Body Material Bronze B584
  • Valve Structure 2-Piece
  • Tube Size 1"
  • Port Full
  • Max. Steam Pressure 150 psi WSP
  • Ball Material Chrome Plated Brass
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with PVC Grip
  • Body Seal Material MPTFE
  • Ball Valve Product Group Manual
  • Standards ASTM B16, MSS-SP-110

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list