!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAG ELECTRICIAN EXTREME PRO

BAG ELECTRICIAN EXTREME PRO

KLEIN TOOLS

BAG ELECTRICIAN EXTREME PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG ELECTRICIAN EXTREME PRO

BAG ELECTRICIAN EXTREME PRO

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLN5541718-14
  • Mfr. Model # 5541718-14
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Depth 10"
  • Colour Black/Orange
  • Number of Inside Pockets 53
  • Number of Pockets 78
  • Material 1680D Ballistic Polyester
  • Overall Height 14"
  • Overall Width 10"
  • Features Lock Bars to Keep Bag Open, Hard Molded Pocket, Wide Center with Removable Pockets, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles
  • Number of Outside Pockets 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list