!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKWARD INCLINED BLOWER,16-1/2",ASSY

BACKWARD INCLINED BLOWER,16-1/2",ASSY

DAYTON

BACKWARD INCLINED BLOWER,16-1/2",ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKWARD INCLINED BLOWER,16-1/2",ASSY

BACKWARD INCLINED BLOWER,16-1/2",ASSY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,164.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DMD165X
  • Mfr. Model # 165X
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 241.0 lbs

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Maximum Inlet Air Temperature 250 Degrees F
  • Bearing Type Ball
  • Housing Material Steel
  • Inlet Diameter 17 7/8 in
  • Outlet Height 17 3/4 in
  • Outlet Diameter Not Applicable
  • Maximum Motor Horsepower 5 hp
  • Overall Height 33 1/8 in
  • Overall Depth 37 in
  • Housing Material Finish Gray Baked Polyester Epoxy
  • Manufacturer Warranty Length 1 yr Limited
  • Wheel Type Backward-Inclined
  • Includes Drive Package No
  • Wheel Diameter 16 1/2 in
  • Shaft Diameter 1 in
  • Wheel Material Steel
  • Number of Inlets 1
  • Outlet Shape Rectangular
  • Outlet Width 13 in
  • Minimum Motor Horsepower 5/16 hp
  • Rotation CW
  • Overall Width 28 7/8 in
  • Housing Colour Gray
  • Includes Epoxy Coated Steel Weather Proof Drive Cover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list