!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARCHITECT BOLT SS FLAT 1/4X1/2 IN

ARCHITECT BOLT SS FLAT 1/4X1/2 IN

ACCURATE MFD PRODUCTS

ARCHITECT BOLT SS FLAT 1/4X1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCHITECT BOLT SS FLAT 1/4X1/2 IN

ARCHITECT BOLT SS FLAT 1/4X1/2 IN

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ1642
  • Mfr. Model # Z1642
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel 82 degree flat head barrel bolt. Barrel diameter 1/4 inch, barrel length 1/2 inch, thread size 10-24, thread depth 5/16 inch, head diameter 7/16 inch, and head height 1/8 inch.

Technical Specs

  • Item Architectural Sex Bolt
  • Material 18-8 Stainless Steel
  • Barrel Drive Type Internal Hex
  • Barrel Length 1/2 in
  • Barrel Thread Depth 5/16 in
  • Barrel Head Diameter 33/64 in
  • Dimensional Standards AMPG 2000 SB.07
  • Made in North America Yes
  • Pack Size Small
  • Rockwell Hardness B83
  • Screw Drive Size 5/32 in
  • System of Measurement Inch
  • Type Female Barrel
  • Finish Plain
  • Barrel Head Style Flat
  • Thread Size #10-24
  • Barrel Diameter 1/4 in
  • Barrel Drive Size 5/32 in
  • Barrel Head Height 11/64 in
  • Grip Size 1/2 in
  • Material Quality Standards ASTM A582
  • Resistance Properties Corrosion-Resistant
  • RoHS Compliant B83
  • Screw Material 18-8 Stainless Steel
  • Tensile Strength 90,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list