Skip Content
APRON PE 0.75 MIL 28X46 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON PE 0.75 MIL 28X46 YELLOW

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON165Y
  • Mfr. Model # 165Y
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Apron
  • Colour Yellow
  • Length 46"
  • Material Polyethelene
  • Size OSFA
  • Width 28"
  • Thickness 0.75 mil
  • Standards CFIA Approved
  • Closure Type Back Tie
  • Number of Pockets 0
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list