!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AP101T WHOLE HOUSE POE HOUSING

AP101T WHOLE HOUSE POE HOUSING

AQUA-PURE

AP101T WHOLE HOUSE POE HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AP101T WHOLE HOUSE POE HOUSING

AP101T WHOLE HOUSE POE HOUSING

AQUA-PURE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM5530002
  • Mfr. Model # 5530002
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 2531
  • Shipping Weight 2.95 lbs

Product Details

Aqua-Pure water filtration products provide cleaner, clearer, better tasting water every day eith the most comprehensive product line from undersink filters for the kitchen and bath or softeners and filters for the entire system. Maximum temperature: 37.8 degrees C (100 degrees F).

Technical Specs

  • Item Water Filtration System
  • Micron Rating 5 micron
  • Overall Height 14 7/8 in
  • Flow Rate 8 gpm
  • Colour Clear
  • Compatible with Grainger Part Number 25TW27, 49X980, 4LW36
  • Connection Type NPT
  • Housing Material Plastic
  • Maximum Pressure 125 psi
  • Minimum Pressure 25 psi
  • Standards Manufactured from FDA CFR-21 Compliant Materials
  • Reduces Chlorine Taste and Odor, Rust, Scale, Sediment
  • Connection Size 3/4 in
  • Width 4 5/8 in
  • Application Whole House
  • Compatible Mfr. Model Number AP1001, AP102T, AP110, AP117, AP124, AP420, APS117
  • Connection Gender Female
  • Depth 14 7/8 in
  • Includes Filter Wrench
  • Maximum Temperature 100 Degrees F
  • Number of Cartridges Required 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list