!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIMICROB WARDROB CABINET

ANTIMICROB WARDROB CABINET

HALLOWELL

ANTIMICROB WARDROB CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROB WARDROB CABINET

ANTIMICROB WARDROB CABINET

HALLOWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAL845W18A-PL-AM
  • Mfr. Model # 845W18A-PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 938
  • Shipping Weight 149.0 lbs

Technical Specs

  • Item Wardrobe
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Medium Duty
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 18"
  • Overall Width 48"
  • Cabinet Finish Antimicrobial Powder Coated
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Material Thickness 20 ga
  • Includes Hanging Rod Yes
  • Method of Construction Bolted: Welded
  • Series 800
  • Shelf Material Thickness 22 ga
  • Base Type Frame
  • Cabinet Colour Antimicrobial Light Gray
  • Cabinet Storage Components Hanging Rods, Shelves
  • Door Type Solid
  • For Use Indoors/Outdoors No
  • Load Capacity per Shelf 250 lb
  • Mobility Stationary
  • Number of Shelves 1
  • Overall Height 78"
  • Audit Trail Storage None
  • Door Opening 180 Degrees
  • Panel Material Thickness 20 ga
  • Door Locking Points 3
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Includes Keys Yes
  • Number of Keys 2
  • Shelf Adjustment Increments 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list