!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANCHORING ADHESIVE,WITH NOZZLE,10 OZ

ANCHORING ADHESIVE,WITH NOZZLE,10 OZ

RED HEAD

ANCHORING ADHESIVE,WITH NOZZLE,10 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHORING ADHESIVE,WITH NOZZLE,10 OZ

ANCHORING ADHESIVE,WITH NOZZLE,10 OZ

RED HEAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXA7P10
  • Mfr. Model # A7P-10
  • UNSPSC # 31201611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Anchoring Adhesive
  • Container Size - Anchor Adhesives 10.0 fl oz
  • ICC Approved for Un-Cracked Concrete Yes
  • Anchor Dia. 1-1/4"
  • Length 10"
  • Curing Time 45 min. @21 Degrees C
  • Mixing Steps Dispense Out of the Cartridge with Appropriate Nozzle, Achieve Uniform Color Before Anchoring
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 63,950 lb
  • Characteristics Cracked and Seismic Approved
  • Begins to Harden 4 - 5 min. @21 Degrees C
  • Meets/Exceeds ICC AC 308 and IBC
  • Anchor Adhesive Type Acrylic Anchor Adhesive
  • ICC Approved for Cracked Concrete Yes
  • Material Acrylic
  • Rod Dia. 3/8" - 1-1/4"
  • Drill Size 1/16" - 1/8"
  • Mixing Ratio 10:1
  • Temp. Range (F) 14 Degrees - 110 Degrees
  • Container Type Coaxial Cylinder
  • Application Threaded Rod and Rebar Anchoring to Concrete and CMUs
  • For Use With A24S Nozzle, A100 Dispenser
  • Includes Nozzle

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list