ANCHOR WEDGE 7/8 X 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR WEDGE 7/8 X 10IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS78100
  • Mfr. Model # WS78100
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • Item Wedge Anchor
  • Thread Length 2-1/2
  • Thread Size 7/8-9"
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251: UL: Factory Mutual: COLA - RR2748: California State Fire Marshall: Caltrans: Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7180
  • Anchor Dia. 7/8"
  • Anchor Length 10"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 7120
  • Max. Work Thickness 5-3/8
  • Min. Embedment 3-3/4"
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list