!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AKROBIN TERRA COTTA 7X4X3

AKROBIN TERRA COTTA 7X4X3

AKRO-MILS

AKROBIN TERRA COTTA 7X4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AKROBIN TERRA COTTA 7X4X3

AKROBIN TERRA COTTA 7X4X3

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKM30220RECYTC
  • Mfr. Model # 30220RECYTC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Width 4-1/8"
  • Inside Length 6-3/4"
  • Inside Height 2-13/16"
  • Load Capacity 10 lbs.
  • Colour Terra Cotta
  • Use with Grainger Divider No. 5ky85
  • Use with Grainger Lid No. 46u433
  • No. of Divider Slots Short 0
  • ESD Conductive No
  • Outside Length 7-3/8"
  • Outside Height 3"
  • Inside Width 3-7/16"
  • Volume Capacity 10 lbs.
  • Material Recycled Industrial Grade Polymers
  • Use Divider No. Mfr. No. 402205ky85
  • Use Lid Number Mfr. No. 30221
  • No. of Divider Slots Long 1
  • Includes Molded Slots for Id Labels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list