FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, L/XL, BELT, BLUE
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, CAM, L/XL, BELT, BLUE
MILLER
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
This Aircore wind fall protection harness has steel hardware and polyester webbing. It features a removable lumbar wear pad. This quick-connect fall protection harness has D-rings located on the back, chest, and hip. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.
Technical Specs
Item Harness
Chest Strap Buckles Quick-Connect
Harness D-Ring Material Steel
Includes Padding Yes
Padding Location Back, Leg, Lumbar, Shoulder, Waist
Weight Capacity 400 lb
D-Ring Locations Back, Chest, Shoulder
CSA Standards Met CSA Z259.10-12
Features Back, Belt, Leg and Shoulder Pads, Back Mesh Shield, Lumbar Wear Pad
Series Aircore
Webbing Material Polyester
Harness Style Vest
Harness Colour Blue
Harness Sizing 2XL/3XL
Leg Strap Buckles Quick-Connect
Torso Adjustment Cam
Harness Application Climbing, Positioning
RFID Equipped Yes
ANSI Standards Met ANSI A10.32, ANSI Z359.1
Hardware Material Clear Anodized Forged Aluminum Alloy, Clear Chromate Finished Carbon Steel
Webbing Coating Uncoated
With Belt Yes