FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M
FULL BODY HARNESS, CLIMBING/POSITIONING, VEST, QUICK-CONNECT/TONGUE, CAM, S/M
HONEYWELL MILLER
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
This Aircore fall protection harness has steel hardware and polyester webbing. It features cam buckles on shoulder straps, open-core padding technology for optimal air flow, and vertical webbing adjustment. This quick-connect fall protection harness has D-rings on the back, chest, and hip. It has a 400-pound capacity, includes padding, and is RFID equipped.
Technical Specs
Item Harness
Chest Strap Buckles Quick-Connect
Harness D-Ring Material Steel
Includes Padding Yes
Padding Location Back, Shoulder, Waist
Weight Capacity 400 lb
D-Ring Locations Chest, Shoulder
CSA Standards Met CSA Z259.10-12
Features Stretchable Polyester Webbing, Cam Buckle, Elastic Keepers, Back, Belt, Shoulder Pads
Series Aircore
Webbing Material Polyester
Harness Style Vest
Harness Colour Green
Harness Sizing S/M
Leg Strap Buckles Tongue
Torso Adjustment Cam
Harness Application Climbing, Positioning
RFID Equipped Yes
ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Hardware Material Aluminum with Clear Chromate, Clear Chromate Finished Carbon Steel
Webbing Coating Uncoated
With Belt Yes