Skip Content
AIR DRYER,DESICCANT,50 CFM,39.8 FLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR DRYER,DESICCANT,50 CFM,39.8 FLO

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBA8
  • Mfr. Model # 2DBA8
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 179.0 lbs

Technical Specs

  • CFM 50
  • Depth (In.) 8-1/2
  • Features -
  • Full Load Amps 0.6
  • Height (In.) 43-3/8
  • Inlet Flow Capacity @ 100 PSI 50
  • Includes Prefilter, After filter
  • Item Air Dryer
  • Inlet/Outlet NPTF (In.) 1/2
  • Max. Working Pressure (PSI) 150
  • Outlet Flow Capacity @ 100 PSI 39.8
  • Phase 1
  • Type Desiccant
  • For Air Comp. HP -
  • Width (In.) 24-3/8
  • Control Panel Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
  • Hz 60/50
  • Mount Wall
  • Max. Inlet Temp. (Deg. F) 120
  • Voltage 120/110
  • Max. Ambient Temp. (F) 120
  • Diffuser SS
  • Timer Solid State
  • Cycle 4 minute
  • Dew Point (Deg. F) -40
  • Control Valve -
  • Exhaust Muffler Purge
  • Min. Working Pressure (PSI) 50
  • ISO Class 2
  • Pressure Drop 5 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list