Skip Content
AIR COMPRESSOR 15HP 3/60/575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR COMPRESSOR 15HP 3/60/575V

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-15T15-57-3
  • Mfr. Model # UP6-15T15-57-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 470.45 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Total Air System compressor integrates 150 PSI, Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, high-efficiency moisture separator, coalescing and particulate filtration, receiver tank and controls. Segregated package cooling compartment provides cooling air flow while compressor is running. Quiet 65 - 69 dBA operation. 100% continuous duty cycle with oil carryover less than 3 ppm.

Technical Specs

  • Item Rotary Screw Air Compresses with Dryer
  • dBA @ 3 Feet 69
  • Duty 100%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list