!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADVENTURERPRO 2100GX0.01G INCA

ADVENTURERPRO 2100GX0.01G INCA

OHAUS

ADVENTURERPRO 2100GX0.01G INCA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADVENTURERPRO 2100GX0.01G INCA

ADVENTURERPRO 2100GX0.01G INCA

OHAUS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OHAAV2102C
  • Mfr. Model # AV2102C
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Product Details

Adventurer Pro Precision balance. 17 weighing units. Built-in weigh-below hook and security bracket. GLP/GMP data output including time/date, balance serial number, user/project ID's, and results. Included AC adapter or 4 AA batteries with auto shut-off.

Technical Specs

  • Weighing Units g
  • Scale Graduations 0.01 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list