!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,000 LUMENS, 4000K, BRACKET, 24 W

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,000 LUMENS, 4000K, BRACKET, 24 W

WALDMANN

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,000 LUMENS, 4000K, BRACKET, 24 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,000 LUMENS, 4000K, BRACKET, 24 W

MACHINE TOOL LIGHT, LINEAR, FLUORESCENT, 2,000 LUMENS, 4000K, BRACKET, 24 W

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WAL112913010
  • Mfr. Model # 112913010
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Machine Light, Tube, CFL Lamp Type, 120 - 277 Voltage, 24 Watts, 1,750 Lumens, Outside Dia. 2-3/4 In., Overall Length 19-1/2 In., Tube Material Acrylic, Cord Length 8 ft., Cord Type SJTOW, NEMA 1-15P, Gauge/Conductor 18/3 w/ 120 V Plug, Built-In Bracket End Caps Mounting Type, Recommended Lamp 450-024-M10, Ballast Electronic, Average Life 20,000 Hours, Special Features T5 CFL, Includes Cord, Brackets, Standards cETLus

Technical Specs

  • Item Machine Tube Luminaire
  • Lighting Technology Fluorescent
  • Mount Type Bracket
  • Overall Length 495 mm
  • Tube Diameter 70 mm
  • Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof
  • Colour Temperature 4,000K
  • Hazardous Location Specification Not Rated
  • Machine Light Type Linear
  • Ballast Type Electronic
  • Includes Lamp Bracket
  • Lamp Life 20,000 hr
  • Manufacturer Warranty Length 5 yr
  • Overall Width 2 4/5 in
  • IP Rating IP67
  • Maximum Brightness 2,000 lm
  • Operating Voltage 100 to 280V
  • Power Cord Length 3 ft
  • Wattage 24 W
  • Adjustability Non-Adjustable
  • Electrical Connection Type Direct Power Supply
  • Includes Bulb Yes
  • Switch Type No Switch
  • Housing Material Acrylic
  • Includes Mounting Hardware No
  • Lens Material Acrylic
  • Overall Height 2 4/5 in
  • Standards cETLus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list