!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
50A 1P QO BREAKER

50A 1P QO BREAKER

SQUARE D

50A 1P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
50A 1P QO BREAKER

50A 1P QO BREAKER

SQUARE D

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SQDQO150HID
  • Mfr. Model # QO150HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Circuit Breaker
  • AC Voltage Rating 120 VAC
  • Number of Poles 1
  • Series QO
  • For Use With QO Load Centers and NQOD Panelboards
  • Frame Size 100A/QO
  • Width 0.75"
  • Min. Wire Size 8 AWG
  • Standards UL, CSA
  • Amps 50
  • Circuit Breaker Type High Intensity Discharge
  • DC Voltage Rating Not Rated
  • Max. AIR Rating 10 kA
  • Terminal Connection Lug
  • Length 3.00"
  • Depth 2.91"
  • Max. Wire Size 2 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list