!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3D PROJ SIGN SPILL RESP EQUIP

3D PROJ SIGN SPILL RESP EQUIP

ACCUFORM SIGNS

3D PROJ SIGN SPILL RESP EQUIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3D PROJ SIGN SPILL RESP EQUIP

3D PROJ SIGN SPILL RESP EQUIP

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFPSP390
  • Mfr. Model # PSP390
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Item Spill Station Sign
  • Height 8"
  • Thickness 0.100"
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Header Background Colour Green/White
  • Sign Legend Text Colour Green
  • Printed Language English
  • Legend Style Symbol and Text
  • Double-Sided Yes
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Subject Matter Spill Control
  • Width 18"
  • Sign Material Plastic
  • Header No Header
  • Legend Spill Response Equipment
  • Sign Background Colour White
  • Sign Shape V-Shaped
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • OSHA Compliant Yes
  • Includes Mounting screws and self-adhesive foam tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list