!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
350W INVERTER-CIG-LITE PLG-CLPS-12V

350W INVERTER-CIG-LITE PLG-CLPS-12V

TUNDRA

350W INVERTER-CIG-LITE PLG-CLPS-12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
350W INVERTER-CIG-LITE PLG-CLPS-12V

350W INVERTER-CIG-LITE PLG-CLPS-12V

TUNDRA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TUNE350
  • Mfr. Model # E350
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
POWER INVERTER, OUTPUT 350 W/120 V, INPUT 12 VDC, MOD SINE WAVE, 3 3/8 X 2 3/16 X 6 7/8 IN, AL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.24 / EACH

EHC: EHC :

Product Details

Professional grade power inverters, E series. 12 DC input voltage, 1/120 AC outlets/voltage, 350 watts continuous. High quality, modified sine wave, compact design, moderate battery discharge protection. Ideal for almost any mobile and static applications. 100% continuous output power. High capacity components. Remote control included (1,200 W and up).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list