!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2000LB CAP 63IN LIFT 36IN FORK

2000LB CAP 63IN LIFT 36IN FORK

DAYTON

2000LB CAP 63IN LIFT 36IN FORK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2000LB CAP 63IN LIFT 36IN FORK

2000LB CAP 63IN LIFT 36IN FORK

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,157.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4VME8
  • Mfr. Model # 4VME8
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 773.0 lbs

Product Details

Feature fold-away hydraulic foot pump for raising loads and a hand-turn valve for lowering. GGM2MPU9 has forks that lower to the floor to slide under loads, tilts back, and stacks to unload. 2 rigid and 2 swivel wheels, except for GGM2MPU9 has 2 rigid only.

Technical Specs

  • Item Manual Straddle Stacker
  • Operation Manual
  • Maximum Lifting Height 5 ft 3 in
  • Width Between Forks 0 in to 23 in
  • Base Outside Width 43 in to 54 in
  • For Pallet Type Open/Closed
  • Fork Width 4 in
  • Fork Thickness 1 3/8 in
  • Lift Mechanism Hydraulic
  • Axle-Mounted Wheel Type Tread on Core
  • Caster Wheel Dia. 7 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Non-Marking Casters/Wheels No
  • Number of Batteries 0
  • Frame Finish Powder Coated
  • Frame Type Flat Back
  • Overall Height with Forks Lowered 79 1/2 in
  • Overall Length 56 in
  • Load Capacity 2,000 lb
  • Minimum Lifting Height 2 3/4 in
  • Width Across Forks 8 in to 33 7/8 in
  • Base Inside Width 36 in to 48 in
  • Base Type Adjustable Straddle
  • Fork Length 36 in
  • Fork Type Adjustable
  • Lift Control Foot Pump
  • Axle-Mounted Wheel Dia. 5 in
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Caster Wheel Type Swivel
  • Caster Brake Type No Caster Brake
  • Non-Marking Axle-Mounted Wheels No
  • Base Material Steel
  • Colour Red
  • Frame Material Steel
  • Load Center 20 in
  • Overall Height with Forks Raised 79 1/2 in
  • Overall Width 54 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list