!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
100 AMP TRANSFER SWITCH

100 AMP TRANSFER SWITCH

BRIGGS & STRATTON

100 AMP TRANSFER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
100 AMP TRANSFER SWITCH

100 AMP TRANSFER SWITCH

BRIGGS & STRATTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BGG71055
  • Mfr. Model # 71055
  • UNSPSC # 26131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Transfer Switch
  • Phase 1
  • Installation Standard
  • Height 15-1/8"
  • Depth 9-1/8"
  • 2-Wire Start No
  • Colour Gray
  • Lockable Yes
  • Max. Wire Size #2 THHN Copper
  • Sensing Generator Hz Yes
  • Sensing Under Volts Yes
  • Time Delay Retransfer No
  • Standards UL/cUL
  • Voltage 120/240
  • NEMA Enclosure Type 3R
  • Max. Amps 100
  • Width 9-1/8"
  • Enclosure Material Metal
  • Automatic Exerciser No
  • For Use With 40375, 40336
  • Manual Override Yes
  • Repeat of Exercise Cycle No
  • Sensing Line Failure Yes
  • Time Delay Neutral No
  • Time Delay Transfer No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list