!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK BOOTS, SZ 12, LEATHER/SYMPATEX/STEEL, BLACK, 10 IN H, CSA/ASTM, METAL-FREE

MEN'S WORK BOOTS, SZ 12, LEATHER/SYMPATEX/STEEL, BLACK, 10 IN H, CSA/ASTM, METAL-FREE

OLIVER BY HONEYWELL

MEN'S WORK BOOTS, SZ 12, LEATHER/SYMPATEX/STEEL, BLACK, 10 IN H, CSA/ASTM, METAL-FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK BOOTS, SZ 12, LEATHER/SYMPATEX/STEEL, BLACK, 10 IN H, CSA/ASTM, METAL-FREE

MEN'S WORK BOOTS, SZ 12, LEATHER/SYMPATEX/STEEL, BLACK, 10 IN H, CSA/ASTM, METAL-FREE

OLIVER BY HONEYWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NON65692SBLK120
  • Mfr. Model # 65692SBLK
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

These black, men's size 12 work boots are made of leather with a SympaTex liner. They are chemical/oil-resistant, waterproof, and metal-free and meet CSA/ASTM standards. The boots have direct attached construction, steel toes, lace-up closure, W width, 10-inch ankle height, polyurethane midsole, rubber outsole, and a heat rating of 300 Degrees F.

Technical Specs

  • Item Leather Mining Boot
  • ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR)
  • Colour Black
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Style Number Not Tested
  • Manufacturers Suggested Sole Slip Rating Better
  • Waterproof Yes
  • Liner Material Sympatex
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Construction Type Direct Attached
  • Footwear Sole Pattern Rubber w/ Internal PU Comfort Zones
  • Footwear Width W
  • Height 10"
  • Predominant Footwear Colour Black
  • Toe Type Steel
  • Upper Material Description Full Grain Leather
  • Metatarsal Guard Internal
  • Chemical Resisting Sole Yes
  • Gender Men's
  • Non-Marking Sole No
  • Oil Resisting Sole Yes
  • Conductive No
  • Size 12
  • Insulated No
  • Metal Chip Resisting Sole Yes
  • For Outdoor Traction Yes
  • Midsole Material PU
  • Outsole Material Rubber
  • Shank Material Qflex Zero Non Metallic
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Footwear Shank Type Non-Metallic
  • Footwear Style Miner
  • Heel Height 1" or Greater
  • Max. Heat Rating 300 Degrees F
  • Standards Not Tested
  • Upper Boot Material All Leather
  • Waterproof Type Waterproof Membrane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list