!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPENSING NEEDLE, TAPERED TIP, 18GA, GREEN, 1 1/4 IN L, 1.27 MM DIAMETER, PE, PKG 50

DISPENSING NEEDLE, TAPERED TIP, 18GA, GREEN, 1 1/4 IN L, 1.27 MM DIAMETER, PE, PKG 50

LOCTITE

DISPENSING NEEDLE, TAPERED TIP, 18GA, GREEN, 1 1/4 IN L, 1.27 MM DIAMETER, PE, PKG 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSING NEEDLE, TAPERED TIP, 18GA, GREEN, 1 1/4 IN L, 1.27 MM DIAMETER, PE, PKG 50

DISPENSING NEEDLE, TAPERED TIP, 18GA, GREEN, 1 1/4 IN L, 1.27 MM DIAMETER, PE, PKG 50

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT97222
  • Mfr. Model # 97222
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This 18 gauge, 1 1/4-inch dispensing needle is made with polyethylene. It has an outside diameter of 1.27 millimetres and an inside diameter of 0.84 millimetres. The dispensing needle has a tapered tip, helical thread, and UV block. It is green in colour, includes dispense needles, and comes in a package of 50.

Technical Specs

  • Item Polyethylene Tapered Tip Dispense Needle, Helical Thread and UV Block
  • Gauge 18 ga
  • Length 1-1/4"
  • For Use With Dispensing valve or Syringe
  • Colour Green
  • Includes Dispense Needles
  • Dispenses General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list