!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Range
Dimension Type
IP Rating
Accuracy
Resolution
Rotating Spindle (Yes/No)
Thimble Type
Spindle Diameter
Mounting Hub Diameter
Scale Finish
Data Output Type

Digital Micrometer Heads

Digital micrometer heads are used to adjust and gauge positions of machine tools, fixtures, and electronic equipment. They have a main body with a single spindle that has a flat or spherical end. These heads are mounted to a machine or tool and measurements are shown on a digital display to ensure the measurement is accurate and that the machine or workpiece is positioned correctly.

https://catalogue.grainger.ca/2023?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STARRETT
  • MICROMETER HEAD 0-1/2IN RANGE .001I
  • Item # STA1463L
  • Mfr. Model # 1463L
  • EHC: EHC :
  • Replacement parts and accessories for oil skimmers allow machine operators or maintenance staff replace broken or worn skimmer parts or extend the use of oil skimmers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • MICROMETER HEAD, LG THIMBLE, PLAIN STEM, BIDIRECTIONAL GRADS, 0-2", ALUMINUM
  • Item # MTT152-388
  • Mfr. Model # 152-388
  • EHC: EHC :
  • This 0-2" micrometer head has a large-diameter thimble for fine adjustment and positioning. It has a carbide-tipped measuring face, bidirectional grads, and a plain stem. The scale surface is white anodized aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 5MM RANGE, DIGITAL, LCD
  • Item # STAW762.1XFL2
  • Mfr. Model # W762.1XFL-2
  • EHC: EHC :
  • This wireless digital micrometers head features auto off after 20 min of non-use, spindle lock. It has a friction thimble. This wireless digital micrometers head includes a case and battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STARRETT
  • WIRELESS DIGITAL MICROMETER HEAD, 0 IN TO 1 IN/0 TO 25MM RANGE
  • Item # STAW762.1XFL
  • Mfr. Model # W762.1XFL
  • EHC: EHC :
  • This wireless digital micrometers head features auto off after 20 min of non-use, spindle lock. It has a friction thimble. This wireless digital micrometers head includes a case and battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list