!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Series
Maximum Current
Duty Cycle
Plasma Torch Type
Cable Length
For Rear Connection Type
Head Angle
Compatible with Series

Plasma Torches

Plasma torches connect to compatible plasma cutters to make precise cuts or gouges in metals such as steel, stainless steel, and aluminum. They create minimal slag and cause minimal distortion when used on thin materials. The plasma cutter supplies current to the plasma torch and an electrode held in the torch. The electrode generates an arc that is carried in a stream of compressed gas that is focused as it flows through the torch's nozzle. This stream of ionized compressed gas (or plasma) melts the workpiece material and blows the molten material away to create a cut or gouge in the workpiece.

https://catalogue.grainger.ca/2023?hybris=true

58 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILLER
  • PLASMA TORCH CONSUMABLE KIT, FOR USE WITH XT40, 40 A
  • Item # MLW253-521
  • Mfr. Model # 253521
  • EHC: EHC :
  • Plasma torch consumable kit for Spectrum torch model XT40 includes (5) electrodes, (5) tips 40A, (3) tips 30A, (1) drag shield 40A, (1) drag shield 30A, (1) deflector, (1) swirl ring, (1) retaining cup, (1) o-ring, (1) gouge tip 40A, (1) gouge shield, silicone grease and case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2177
  • MILLER
  • PLASMA TORCH CONSUMABLE KIT, ICE-27C/ICE-27T, 27 A
  • Item # MLW222-939
  • Mfr. Model # 222939
  • EHC: EHC :
  • ICE-25C is a hand held plasma torch original supplied with Spectrum 375 models. 903-891, 903-871. ICE-27T is a hand held plasma torch supplied with Spectrum 375 X-TREME models 907-339, 907-303.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 2177
  • THERMAL DYNAMICS
  • MECHANIZED TORCH KIT W 25 FT L LEAD/TORCH/REMOTE PENDANT
  • Item # ESB7-7725
  • Mfr. Model # Jul-25
  • EHC: EHC :
  • This mechanized torch kit is designed for use with Thermal Dynamics Cutmaster Plasma Systems for semi-automatic cutting processes. It includes an SL100 mechanized torch, remote pendant, and a 25-foot long lead with an ATC connection and consumables.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list