!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Brand
Price
Measurement System
Milling Dia.
Number of Flutes
End Mill Style
Primary Material Application
Shank Dia.
Finish - Machining
Length of Cut
List Number
Helix Angle
Overall Length

High-Performance Roughing/Finishing Carbide Square End Mills

High-performance carbide square end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

https://catalogue.grainger.ca/2023?hybris=true

105 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 3/16 X 3/16 X 3/4 X 2-1/2 IN
  • Item # GNFB40435
  • Mfr. Model # B40435
  • EHC: EHC :
  • This end mill has a single end, with a 3/16 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , 5/16 X 5/16 X 13/16 X 2-1/2 IN
  • Item # GNFB60175
  • Mfr. Model # B60175
  • EHC: EHC :
  • This end mill has a single end, with a 5/16 inch diameter shank. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 3/4 X 3/4 X 1 X 3 IN
  • Item # GNFB60476
  • Mfr. Model # B60476
  • EHC: EHC :
  • This end mill has a single end, with a 3/4 inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 3/4 X 3/4 X 1-1/2 X 4 IN
  • Item # GNFB60477
  • Mfr. Model # B60477
  • EHC: EHC :
  • This end mill has a single end, with a 3/4 inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and four inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 1/2 X 1/2 X 5/8 X 3 IN
  • Item # GNFB70190
  • Mfr. Model # B70190
  • EHC: EHC :
  • This end mill has a single end with a ½ inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 1/2 X 1/2 X 1 X 3 IN
  • Item # GNFB60454
  • Mfr. Model # B60454
  • EHC: EHC :
  • This end mill has a single end with a ½ inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 1/4 X 1/4 X 1-1/4 X 3 IN
  • Item # GNFB60233
  • Mfr. Model # B60233
  • EHC: EHC :
  • This end mill has a single end with a 1/4 inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 1/2 X 1/2 X 5/8 X 2-1/2 IN
  • Item # GNFB40453
  • Mfr. Model # B40453
  • EHC: EHC :
  • This end mill has a single end with a ½ inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 3/16 X 3/16 X 3/4 X 2-1/2 IN
  • Item # GNFB60169
  • Mfr. Model # B60169
  • EHC: EHC :
  • This end mill has a single end, with a 3/16 inch diameter shank. This end mill is for centre cutting. It also has a 0.02 inch corner radius, right hand cutting direction, along with four flutes and 2½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , TIALN, 1/4 X 1/4 X 1/2 X 2 IN
  • Item # GNFB60171
  • Mfr. Model # B60171
  • EHC: EHC :
  • This end mill has a single end with a 1/4 inch diameter shank and a TiALN finish. This end mill is for centre cutting. It also has right hand cutting direction, along with four flutes and two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 5/16 X 5/16 X 1/2 X 2 IN
  • Item # GNFB40441
  • Mfr. Model # B40441
  • EHC: EHC :
  • This end mill has a single end, with a 5/16 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BASSETT
  • END MILL, RIGHT HAND, 38 ° , BRIGHT (UNCOATED), 3/16 X 3/16 X 7/16 X 2 IN
  • Item # GNFB40434
  • Mfr. Model # B40434
  • EHC: EHC :
  • This end mill has a single end, with a 3/16 inch diameter shank and a bright (uncoated) finish. This end mill is for centre cutting. It also has right hand cutting direction, along with five flutes and two inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list