!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Acceptable Quality Level (AQL)
Anti-Static
Colour
Cuff Style
Cuff Thickness
Disposable Glove Type
Double Gloving Method
Size- Alpha
Finger Thickness
Latex-Free
Length
Material
Medical Glove Type
Palm Thickness
Powdered/Powder-Free
Silicone-Free
Standards
Sterile/Non-Sterile
Texture
Texture Location
Accelerator-Free
EN ISO 374 Chemicals Tested
Federal 209E Clean Room Class

Disposable Gloves

Disposable gloves create a barrier between hands and the objects being handled to keep hands clean and protected. They also keep oils and dirt on your hands from transferring to the objects being held or inspected. Disposable, single-use gloves are thrown away after each task to prevent cross contamination. Thinner gloves offer higher dexterity and better touch sensitivity, while thicker offer more protection for hands. General purpose gloves are worn for common tasks such as cleaning and inspection. Chemical-resistant gloves are tested against one or more chemicals according to EN 374 standards to protect hands when working in labs or performing maintenance work. Cleanroom gloves have been processed to kill microorganisms and to reduce particulate shedding to keep areas clean. Food-grade gloves are FDA approved for use in food service and food processing applications. Medical-grade gloves are used in patient care and are less likely to rip and tear than other disposable gloves.

https://catalogue.grainger.ca/2023?hybris=true

798 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TOUCHNTUFF
  • DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK
  • Item # ANL92-600-9
  • Mfr. Model # 92-600-9
  • EHC: EHC :
  • This TouchNTuff 92-600 green disposable glove is made of nitrile and is size large, 9. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374, ANSI- Abrasion, Cut, FDA Regulation 21 CFR 177.2600. With a palm thickness of 4.70 mil, these 9½-inch gloves are powder-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • TOUCHNTUFF
  • DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, M (8), 5 MIL, 100 PK
  • Item # ANL92-600-8
  • Mfr. Model # 92-600-8
  • EHC: EHC :
  • This TouchNTuff 92-600 green disposable glove is made of nitrile and is size medium, 8. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374, ANSI- Abrasion, Cut, FDA Regulation 21 CFR 177.2600. With a palm thickness of 4.70 mil, these 9½-inch gloves are powder-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • TOUCHNTUFF
  • TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L, 4.3 MIL THICK, SIZE 9/L, BL, NITRILE, BX 100
  • Item # ANL92-675LGE
  • Mfr. Model # 92-675LGE
  • EHC: EHC :
  • These 100% nitrile TouchNTuff(R) disposable gloves will supply offices with ideal hand protection. With 4.3 mils of thickness and textured fingers for exceptional grip, these 12-inch gloves made in size large (9) come blue in colour and with 100 per box. These gloves are also powder-free and Agriculture Canada-accepted.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • TOUCHNTUFF
  • DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, XL (10), 5 MIL, 100 PK
  • Item # ANL92-600-10
  • Mfr. Model # 92-600-10
  • EHC: EHC :
  • This TouchNTuff 92-600 green disposable glove is made of nitrile and is size X-large, 10. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374, ANSI- Abrasion, Cut, FDA Regulation 21 CFR 177.2600. With a palm thickness of 4.70 mil, these 9½-inch gloves are powder-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • TOUCHNTUFF
  • TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 10/XL, BLUE, NITRILE, BX 100
  • Item # ANL92-675XL
  • Mfr. Model # 92-675XL
  • EHC: EHC :
  • These Agriculture Canada-accepted TouchNTuff(R) gloves are made in size X-large (10) and with a thickness of 4.3 mils for sufficient hand protection. These blue disposable gloves are featured with textured fingers for exceptional grip, and are made with 100% nitrile material. Coming with 100 per box, these 12-inch long powder-free gloves will provide adequate supply for general tasks purposes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • TOUCHNTUFF
  • TOUCHNTUFF DISPOSABLE GLOVES, 9 1/2 IN L, 4.3 MIL THICK, SIZE 8/M, BLUE, BX 100
  • Item # ANL92-675MED
  • Mfr. Model # 92-675MED
  • EHC: EHC :
  • Featuring texture fingers for exceptional grip, these 100% nitrile material TouchNTuff(R) gloves come blue in colour, and in a thickness of 5 mils for efficient hand protection. Ideal for general tasks, these size medium (8), 12-inch powder-free gloves come with 100 per box to keep offices sufficiently supplied.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • WATSON GLOVES
  • GREASE MONKEY DISP GLOVES, 11 IN L/8 MIL THICK, SIZE 10/XL, BLACK, NITRILE, PK 50
  • Item # WAT5555PF-X
  • Mfr. Model # 5555PF-X
  • EHC: EHC :
  • Protect hands with these black disposable nitrile Grease Monkey gloves. These gloves are powder-free, have an eight mil thickness, are 11 inches long, and are size extra-large. They come in a pack of 50 and are ideal for clinics and some industrial settings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • BDG
  • DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 9/L, BLUE, NITRILE, PKG100
  • Item # ALG88-1-7800L
  • Mfr. Model # 88-1-7800-L
  • EHC: EHC :
  • These non-sterile, disposable, blue, powder-free nitrile gloves will suit all general purposes. They come in a size large (9) and are equipped with a grain texture, with 100 per package. These eco-friendly gloves also come with a thickness of 3 mil, and an Acceptable Quality Level (AQL) of 2.5.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROFLEX
  • DISPOSABLE GLOVES, FOOD-GRADE, XL (10), 7 MIL, POWDER-FREE, NITRILE, 50 PK
  • Item # MCFN864
  • Mfr. Model # N864
  • EHC: EHC :
  • This N86 blue disposable glove is made of nitrile and is size X-large, 10. It is designed for food contact and general purpose use and meets the standards for NFPA 1999, 2003 Edition, ASTM D6319-00a, UL. With a palm thickness of 6.70 mil, these 9½-inch exam gloves are powder-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • MICROFLEX
  • DISPOSABLE GLOVES, FOOD/MEDICAL GRADE, XL (10), 6 MIL, POWDER-FREE, NITRILE, 50 PK
  • Item # MCFSEC375XL
  • Mfr. Model # SEC375XL
  • EHC: EHC :
  • This SEC-375 blue disposable glove is made of nitrile and is size X-large, 10. It is designed for food contact and medical use and meets the standards for NFPA 1999, ASTM D 6319. With a palm thickness of 5.50 mil, these 11½-inch exam gloves are powder-free and feature extended cuffs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • MICROFLEX
  • DISPOSABLE GLOVES, FOOD-GRADE/GEN PURPOSE, L (9), 7 MIL, POWDER-FREE, NITRILE, 50 PK
  • Item # MCFN863
  • Mfr. Model # N863
  • EHC: EHC :
  • This N86 blue disposable glove is made of nitrile and is size large, 9. It is designed for food contact and general purpose use and meets the standards for NFPA 1999, 2003 Edition, ASTM D6319-00a, UL. With a palm thickness of 6.70 mil, these 9½-inch exam gloves are powder-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1289
  • WATSON GLOVES
  • GREASE MONKEY DISP GLOVES, 11 IN L/8 MIL THICK, SIZE 9/L, BLACK, NITRILE, PK 50
  • Item # WAT5555PF-L
  • Mfr. Model # 5555PF-L
  • EHC: EHC :
  • Keep hands protected with these black disposable Grease Monkey gloves. They are powder-free, they have an eight mil thickness, are 11 inches long, and size large. These gloves come in a pack of 50 and are ideal for clinics and some industrial settings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
  • TOUCHNTUFF
  • DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, S (7), 5 MIL, 100 PK
  • Item # ANL92-600-7
  • Mfr. Model # 92-600-7
  • EHC: EHC :
  • This TouchNTuff 92-500 green disposable glove is made of nitrile and is size small, 7. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374 1.5, ANSI, FDA Regulation 21 CFR 177.2600. With a palm thickness of 4.70 mil, these 9½-inch gloves are powdered.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • BDG
  • DISPOSABLE GLOVES, ECO-FRIENDLY, 3 MIL THICK, SZ 8/M, BLUE, NITRILE, PKG100
  • Item # ALG88-1-7800M
  • Mfr. Model # 88-1-7800-M
  • EHC: EHC :
  • These non-sterile, disposable, general purpose gloves come with 100 per package, are blue in colour, and have a thickness of 3 mil. These gloves are powder-free and come with a grain texture. These are size medium (8) with an Acceptable Quality Level (AQL) of 2.5, and are made from an eco-friendly nitrile material.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROFLEX
  • DISPOSABLE GLOVES, MEDICAL-GRADE, L (9), 4 MIL, POWDER-FREE, NITRILE, 100 PK
  • Item # MCFSU690L
  • Mfr. Model # SU690L
  • EHC: EHC :
  • This Supreno SE SU-690 purple disposable glove is made of nitrile and is size large, 9. It is designed for medical and meets the standards for ASTM D6319, EN 1149½/3, EN 420,2003, FDA21 CFR 177-2600. With a palm thickness of 4.30 mil, these 9 3/5-inch exam gloves are powder-free. They feature a robust nitrile formulation, advanced barrier protection, and textured fingertips.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1290
  • KLEENGUARD
  • DISPOSABLE GLOVES, FOOD-GRADE/GEN PURPOSE, XL (9½), 6 MIL, POWDER-FREE, NITRILE
  • Item # KMB54424
  • Mfr. Model # 54424
  • EHC: EHC :
  • This G10 blue disposable glove is made of nitrile and is size X-large, 9.5. It is designed for food contact and general purpose use and meets the standards for FDA approval. With a palm thickness of 6.00 mil, these 9½-inch gloves are powder-free. They are ambidextrous and feature a beaded cuff.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1288
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list