!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Body Material
Connection Type
Pipe Size
Factory Set Pressure
Overall Height
Diameter

Water Hammer Arrestors

https://catalogue.grainger.ca/2023?hybris=true

10 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SHARKBITE
  • WATER HAMMER ARRESTOR KIT, COMMERCIAL, PUSH-TO-CONNECT, 200 PSI, 7-3/8 X 1/2 IN, BRASS
  • Item # RLN22631LF
  • Mfr. Model # 22631LF
  • EHC: EHC :
  • This 7-3/8 x 1/2 inch commercial water hammer arrestor is made of lead-free brass and can withstand a maximum pressure of 200 psi. It has a push-to-connect connection type and operates at a temperature range of 35 to 48 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SHARKBITE
  • WATER HAMMER ARRESTOR, RESIDENTIAL, PUSH-TO-CONNECT, 200 PSI, 6-3/8 X 1/2 IN, BRASS, 3 UNITS
  • Item # RLN22630LF
  • Mfr. Model # 22630LF
  • EHC: EHC :
  • This 6-3/8 x 1/2 inch residential water hammer arrestor is made of lead-free brass and can withstand a maximum pressure of 200 psi. It has a push-to-connect connection type and operates at a temperature range of 35 to 48 Degrees C. This product is sold in units of three.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
  • SHARKBITE
  • WATER HAMMER ARRESTOR, RESIDENTIAL, PUSH-TO-CONNECT, 200 PSI, 9-23/32 X 3/4 IN, BRASS, 3 UNITS
  • Item # RLN22632LF
  • Mfr. Model # 22632LF
  • EHC: EHC :
  • This 9-23/32 x 3/4 inch residential water hammer arrestor is made of lead-free brass and can withstand a maximum pressure of 200 psi. It has a push-to-connect connection type and operates at a temperature range of 35 to 48 Degrees C. This product is sold in units of three.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list