!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Additional Hazard Protection
Finger Coverage
ANSI/ISEA Impact Level
Glove Coating Material
Glove Coating Finish
ANSI/ISEA Abrasion Level
Knit Material
Glove Construction
Touchscreen Compatible
Latex-Free
Cuff Style
Size- Alpha
Size- Numeric
Colour

Knit General Purpose Gloves

Knit general purpose gloves protect hands when performing light tasks where cut hazards are not a concern, such as handling light cardboard and some automotive parts. Knit gloves are made of spun yarn, making them breathable and formfitting.

https://catalogue.grainger.ca/2023?hybris=true

2471 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPERIOR GLOVE
  • SURE-GRIP GLOVES, DOTS, ABRASION RESIST, SZ M, NATURAL, COTTON, POLYESTER, PR
  • Item # SUGSQD-MED
  • Mfr. Model # SQD-MED
  • EHC: EHC :
  • Coated PVC dots give these Sure-Grip gloves increased grip on wet or dry surfaces. This natural, size medium pair is made of cotton and polyester and has outstanding abrasion resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HYFLEX
  • COATED GLOVES, BLACK/GREY, XL, DIPPED, KNIT-WRIST CUFF
  • Item # ANL11-601-10
  • Mfr. Model # 11-601-10
  • EHC: EHC :
  • These black/grey, X-large coated gloves have knit-wrist cuff and dipped coating type. They have a polyurethane coating, 7.87 to 10 inch lining with nylon, and a high-dexterity safety feature. These gloves are abrasion-, cut-, puncture-, and tear-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1359
  • SUPERIOR GLOVE
  • SURE-GRIP GLOVES, DOTS, ABRASION RESIST, SIZE L, NATURAL, COTTON/POLYESTER/PVC, PR
  • Item # SUGSQD-LGE
  • Mfr. Model # SQD-LGE
  • EHC: EHC :
  • These Sure-Grip natural gloves are size large. and come with knitted safety cuffs. They have over 500 PVC dots for a secure grip on wet and dry surfaces. The design provides outstanding abrasion resistance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HYFLEX
  • COATED GLOVES, S, 0.94 MM, WRIST CUFF, POLYURETHANE COATING
  • Item # ANL11-601-7
  • Mfr. Model # 11-601-7
  • EHC: EHC :
  • These EN-certified, small coated gloves have grey and polyurethane coating. They have a wrist length cuff, 0.94 millimetre thickness, nylon lining, and palm coverage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1359
  • HYFLEX
  • COATED GLOVES, L (9), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT
  • Item # ANL11-800-9
  • Mfr. Model # 11-800-9
  • EHC: EHC :
  • Dipped Foam gloves for general assembly and handling small parts, provides the highest level of comfort and protection. Resistant to snags and abrasions, and provides excellent grip in light oil applications, size 9.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1359
  • SUPERIOR GLOVE
  • GLOVES, SURE KNIT, SZ L, POLYESTER/COTTON, PR
  • Item # SUGSQ-LGE
  • Mfr. Model # SQ-LGE
  • EHC: EHC :
  • These size large polyester and cotton gloves are of natural colour and comfortable to wear. An economy weight per pair offers awesome abrasion protection in various applications. They feature a seamless knit for added comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • SUPERIOR GLOVE
  • GLOVES, SURE KNIT, SZ XL, POLYESTER/COTTON, PR
  • Item # SUGSQ-XL
  • Mfr. Model # SQ-XL
  • EHC: EHC :
  • These size X-large polyester and cotton gloves are of natural colour and comfortable to wear. An economy weight per pair offers awesome abrasion protection in various applications. They feature a seamless knit for added comfort.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • HYFLEX
  • COATED GLOVES, L (9), SANDY, FOAM NITRILE, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY
  • Item # ANL11-801-9
  • Mfr. Model # 11-801-9
  • EHC: EHC :
  • These black/grey Ansell HyFlex 11-801 coated gloves are size large and are made with nylon. In addition, they have a foam nitrile coating, and full thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3131A. They are silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1359
  • MCR SAFETY
  • COATED GLOVES, L, BLACK, 10.04 IN, 13 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE
  • Item # MSF96699L
  • Mfr. Model # 96699L
  • EHC: EHC :
  • These ANSI-certified, black, large, coated gloves have a 10.04-inch length and a 13-gauge thickness with a knit-wrist cuff. They have a polyurethane coating along with a polyester lining. These smooth-textured gloves are resistant to cuts, punctures, tears, and abrasion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1316
  • SUPERIOR GLOVE
  • SURE GRIP GLOVES, DOTS, ABRASION RESIST, NATURAL, SZ XL, COTTON, POLYESTER, PR
  • Item # SUGSQD-XL
  • Mfr. Model # SQD-XL
  • EHC: EHC :
  • These cotton and polyester knit gloves are coated with PVC dots on the palms and fingers giving a secure grip on wet and dry surfaces. They provide outstanding abrasion and cut protection. These natural gloves are size small.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MCR SAFETY
  • COATED GLOVES, M, BLACK, 9.65 IN, 13 GA, KNIT-WRIST CUFF, SMOOTH TEXTURE
  • Item # MSF96699M
  • Mfr. Model # 96699M
  • EHC: EHC :
  • These ANSI-certified, black, medium, coated gloves have a 9.65-inch length and a 13-gauge thickness with a knit-wrist cuff. They have a polyurethane coating along with a polyester lining. These smooth-textured gloves are resistant to cuts, punctures, tears, and abrasion.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1316
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list