!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Item
Size

Heat Sink Compounds

https://catalogue.grainger.ca/2023?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPER LUBE
  • HEAT SINK THERMALLY CONDUCTIVE COMPOUND, SI, WHT, 3 OZ, -40 ° TO 500 ° F, FOR PROCESSORS
  • Item # SNC98003
  • Mfr. Model # 98003
  • EHC: EHC :
  • This heat sink thermally conductive compound is made of silicone and comes in white. The paste has a temperature range of -40 to 500 degrees Fahrenheit and is suitable for use with heat sinks and computer processors. It weighs three ounce and aids in the efficient transfer of heat away from electronics and electrical components, including CPUs or other heat-generating elements, and heat sinks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TRERICE
  • HEAT TRANSFER PASTE, 1 OZ, -65 ° TO 400 ° F, ELIMINATES AIR VOIDS, WHITE
  • Item # WWG2EHE5
  • Mfr. Model # 2EHE5
  • EHC: EHC :
  • This one-ounce heat transfer paste comes in white. It is applied to the sensing stem or bulb of a thermometer to eliminate air voids and surface irregularities responsible for poor heat transfer. The paste is applicable for temperatures from -65 to 400 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPER LUBE
  • HEAT SINK COMPOUND, 30 LBS, SI, WHT PASTE, -40 ° TO 500 ° F, FOR ELECTRONICS/ELECTRICAL
  • Item # SNCCA98030
  • Mfr. Model # CA98030
  • EHC: EHC :
  • This heat sink compound is made of non-curing silicone paste blended with thermally conductive fine metal oxide powders and comes in white paste. It has an operating temperature ranging from -40 to 500 degrees Fahrenheit and has a size of 30 pounds. The compound is suitable for use with electronics and electrical components.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48