!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Gas Mask Canisters

https://catalogue.grainger.ca/2023?hybris=true

15 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • CARTRIDGE, P100, THREADED, 4/CASE, FOR 6000/7800/FR-M40 SERIES RESPIRATOR
  • Item # MMMFR64
  • Mfr. Model # FR64
  • EHC: EHC :
  • This FR-M40-series cartridge has a threaded connection and comes in magenta/olive. It meets the P100 NIOSH rating and is effective against acid gas/ammonia/methylamine/chloroacetophenone/chlorobenzylidene malononitrile/methylamine/organic vapour. It is suitable for use with 6000/7800/FR-M40-series respirators. There are four canisters in a case. This canister is designed for first responder applications.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • ENFOR CEMENT CARTRIDGE, BLACK POLYAMIDE, OLIVE/MAGENTA, 40 MM, NIOSH, 3 X 4¼ IN
  • Item # SCT045123
  • Mfr. Model # 045123
  • EHC: EHC :
  • This enforcement cartridge is made of black polyamide and comes in olive/magenta. It has a 40 millimetre NATO thread connection and measures 3 height x 4 1/4 inches diameter. The enforcement cartridge meets the NIOSH standard and protects against ammonia, formaldehyde, HEPA, hydrogen chloride, hydrogen fluoride, and organic vapour. It is suitable for use with a full-facepiece respirator.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRAEGER
  • COMBINATION CARTRIDGE, X-PLORE, OV/AG/FM/CD/HF/AM/MA/HS/P100, NIOSH, FOR RESPIRATORS
  • Item # DGR6738361R
  • Mfr. Model # 6738361
  • EHC: EHC :
  • This X-plore dual filter acid gas, ammonia, chlorine dioxide, formaldehyde, hydrogen fluoride, hydrogen sulphide, methylamine, organic vapour, and p100 combination cartridge meets the NIOSH standard. It has a bayonet connection and is suitable for use with X-plore half-face mask/full-face mask respirators. There are 14 cartridges in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • CARTRIDGE, HEPA, MAGENTA, POLYAMIDE, THREADED, 99.97% EFFICIENCY, 2 6/25X4 31/100 IN
  • Item # SCT052683
  • Mfr. Model # 052683
  • EHC: EHC :
  • This cartridge is made of polyamide and comes in magenta. It has a 40 millimetre threaded connection with 99.97% efficiency and measures 2 6/25 height x 4 31/100 inches diameter. The cartridge is suitable for use with AV-2000 full-facepiece respirator, air purifying respirator, and powered air-purifying respirator.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRAEGER
  • FIT TEST FILTER, P100, SCREWED, FOR FIT TESTING POSITIVE OR NEGATIVE PRESSURE MASKS
  • Item # DGR4055497
  • Mfr. Model # 4055497
  • EHC: EHC :
  • This P100 fit test filter is designed for use with fit-testing positive or negative pressure masks. The filter is simply screwed into the end of the fit test adapter and can perform hundreds of fit tests.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
  • MSA
  • GAS MASK CANISTER, P100, OLIVE/MAGENTA, NIOSH, FOR 3100 SERIES CHIN TYPE GAS MASK
  • Item # MSA10067470
  • Mfr. Model # 10067470
  • EHC: EHC :
  • This P100 gas mask canister comes in olive/magenta and protects against formaldehyde/acid gas/chlorine dioxide/hydrogen sulphide. It meets the NIOSH TC-14G-0280 standard. The canister is designed for use with a 3100 series chin-type gas mask.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1428
  • 3M
  • GAS MASK CANISTER, CBRN NIOSH, 4/CASE, FOR FR-7800B/FR-M40B RESPIRATOR
  • Item # MMMFR15CBRN
  • Mfr. Model # FR15CBRN
  • EHC: EHC :
  • This FR-M40-series gas mask canister has a DIN connection and comes in olive. It meets the CBRN NIOSH rating and is suitable for use with FR-7800B/FR-M40B-series full-facepiece respirator. There are four canisters in a case. This canister is designed for first responder applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1431
  • MSA
  • GAS MASK CANISTER, P100, BLK/MAGENTA, NIOSH, FOR 3100 SERIES CHIN TYPE GAS MASK
  • Item # MSA10067469
  • Mfr. Model # 10067469
  • EHC: EHC :
  • This P100 gas mask canister comes in black/magenta and protects against organic vapour/organic iodides/iodide vapours. It meets the NIOSH TC-14G-0279 standard. The canister is designed for use with a 3100 series chin-type gas mask.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1428
  • MSA
  • GAS MASK CANISTER, P100, OLIVE/MAGENTA, NIOSH, FOR 3100 SERIES CHIN TYPE GAS MASK
  • Item # MSA10067491
  • Mfr. Model # 10067491
  • EHC: EHC :
  • This P100 gas mask canister comes in olive/magenta and protects against hydrogen fluorine/chlorine. It meets the NIOSH TC-14G-0280 standard. The canister is designed for use with a 3100 series chin-type gas mask.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1428
  • SCOTT
  • ENFOR CEMENT CARTRIDGE, BLACK POLYAMIDE, OLIVE, 40 MM, NIOSH, 4 33/100X4 11/100 IN
  • Item # SCT045135
  • Mfr. Model # 045135
  • EHC: EHC :
  • This enforcement cartridge is made of black polyamide and comes in olive. It has a 40 millimetre NATO thread connection and measures 4 11/100 height x 4 33/100 inches diameter. The enforcement cartridge meets the NIOSH standard and protects against HEPA, hydrogen chloride, hydrogen fluoride, and organic vapour. It is suitable for use with an air-purifying/powered air-purifying respirator.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL
  • LENS COVER, POLYESTER FILM, CLEAR, 12 X 6 IN, 25-PK, FOR NORTH FULL FACEPIECES
  • Item # SVR702028H5
  • Mfr. Model # 702028-H5
  • EHC: EHC :
  • This Opti-Fit peel clear lens cover is made of polyester film and comes in clear. It measures 12 height x 6 inches width and is designed for use with North full facepieces. There are 25 lenses in a pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list