These cable trays are lined with wire mesh to route and support small diameter cable, such as data communication cable. The mesh allows air to flow through the tray to keep cable ventilated and cool, preventing heat damage. The mesh is smooth to prevent cutting or abrasion to the cable during installation. Also known as basket trays, wire mesh trays may be cut or bent in configurations like curves, slopes, and tees to accommodate complex cable runs. These trays mount on walls, overhead, or under floors in whole-facility installations, and they're ideal for hiding cable in spaces without paneled ceilings. Wire mesh cable trays install as systems, with straight sections, fittings, and accessories connecting to form a pathway.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of six inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of six inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of six inches, and a height of four inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of six inches, and a height of four inches.
This cable tray clamp washer is made of steel. It has length of 1 1/eight inches, width of 3/4-inch, and a height of 5/16 inches. It is for use with Cablofil cable trays.
This cable tray clamp washer is made of steel. It has length of 1 1/eight inches, width of 3/4-inch, and a height of 5/16 inches. It is for use with Cablofil cable trays.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of eight inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of eight inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of 12 inches, and a height of four inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of 12 inches, and a height of four inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of four inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of four inches, and a height of two inches.
This cable tray clamp washer is made of steel. It has length of 13/16 inch, width of ¼ inch, and a height of ¾-inch. It is for use with bends and tees, bolting turns, EZ BN¼ inch to attach Cablofil trays.
This cable tray clamp washer is made of steel. It has length of 13/16 inch, width of ¼ inch, and a height of ¾-inch. It is for use with bends and tees, bolting turns, EZ BN¼ inch to attach Cablofil trays.
This cable tray washer is made of steel. It includes clamp. It has length of 2 1/eight inches, width of two inches, and a height of 1 1/8 inch. It is for use with Splicing Cablofil trays.
This cable tray washer is made of steel. It includes clamp. It has length of 2 1/eight inches, width of two inches, and a height of 1 1/8 inch. It is for use with Splicing Cablofil trays.
This cable tray screw and flange nut is made of steel. It has length of ¾-inch, width of 2¾-inch, and a height of one inch. It is for use with bends and tees, bolting turns, Cablofil wire mesh cable trays.
This cable tray screw and flange nut is made of steel. It has length of ¾-inch, width of 2¾-inch, and a height of one inch. It is for use with bends and tees, bolting turns, Cablofil wire mesh cable trays.
This cable tray support is made of steel. It includes a carrying case. It has length of six inches, width of three inches, and a height of 1 1/16 inches. It is for use with cabinets, floors, trapeze hung installations, and walls.
This cable tray support is made of steel. It includes a carrying case. It has length of six inches, width of three inches, and a height of 1 1/16 inches. It is for use with cabinets, floors, trapeze hung installations, and walls.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of eight inches, and a height of four inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of eight inches, and a height of four inches.
This cable tray support is made of steel. It includes a carrying case. It has length of 16 inch, width of three inches, and a height of one inch. It is for use with Cablofil cable trays.
This cable tray support is made of steel. It includes a carrying case. It has length of 16 inch, width of three inches, and a height of one inch. It is for use with Cablofil cable trays.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of 20 inches, and a height of two inches.
This wire mesh cable tray is made of steel. In addition, it meets the standards for CSA certified, UL. It has length of 10 feet, width of 20 inches, and a height of two inches.
This cable tray cutter is made of steel. It has length of 24 7/16 inch, width of six inches, and a height of 1 1/4 inch. It is for use with Cablofil cable trays.
This cable tray cutter is made of steel. It has length of 24 7/16 inch, width of six inches, and a height of 1 1/4 inch. It is for use with Cablofil cable trays.
This universal bracket is made of steel. It has length of eight inches, width of six inches, and a height of five inches. It is for use with Cablofil cable trays.
This universal bracket is made of steel. It has length of eight inches, width of six inches, and a height of five inches. It is for use with Cablofil cable trays.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.