!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Cylinder Type
Maximum Pressure
Empty Cart Weight
Height
Depth
Width
Includes
Colour
Material
Wheel Type
Cart Handle Type
Cart Handle Length

SCBA Cylinder Carts

https://catalogue.grainger.ca/2023?hybris=true

16 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR SYSTEMS
  • SMALL CART, 2 AIR CYLINDER, STEEL, 4500/5500 PSI, 4-OUTLET MANIFOLD, HAND TIGHT NUTS
  • Item # ASIMP4H
  • Mfr. Model # MP4H
  • EHC: EHC :
  • This Multi-Pak small air cylinder cart is made of steel and comes in black. It holds two 4500 or 5500 pounds per square inch cylinders and measures 6 1/2 length x 21 width x 41 height x 16 inches depth. The cart is supplied with four outlet manifold and has eight inch semi-pneumatic tires. It includes hand tight nuts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • AIR SYSTEMS INTERNATIONAL
  • AIR CYLINDER CART, STEEL, 5000 PSI REGULATOR, UPPER STORAGE BOX, 1 HOSE REEL
  • Item # ASIEAC97SBM3
  • Mfr. Model # EAC-97SBM3
  • EHC: EHC :
  • This Ergo-Air air cylinder cart is made of steel and comes in yellow. It includes a 5000 pounds per square inch pressure regulator, upper storage box, semi-pneumatic tires, and a low-pressure whistle. The cart has a manual hose reel that can hold 200 feet of 1/2 inch or 300 feet of 3/8 inch hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • CART, 2 CYLINDER, ELECTRONIC ALARM WHISTLE, 500 PSI, 62X25X30 IN, STEEL, 16 IN TIRES
  • Item # ASIMP2300HNB
  • Mfr. Model # MP-2300HNB
  • EHC: EHC :
  • This steel, two large-cylinder air cart contains protected recessed controls, an equipment storage box, a narrow profile for maneuverability, 16-inch pneumatic tires, and quick-release hose hangers. It measures 25 width x 62 height x 30 inches depth and holds 200 feet of hose with a diameter of 3/8 inch. This black cart fits 2400 to 5000 pounds per square inch cylinders and has an electronic alarm whistle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • RESCUE CART, 2 CYLINDERS, 4500/5500 PSI, 4-OUTLET MANIFOLD, HIGH-FLOW REG, NUTS
  • Item # ASIMP4R
  • Mfr. Model # MP4R
  • EHC: EHC :
  • This Multi-Pak rescue cart is made of steel and comes in black. It holds two 4500 or 5500 pounds per square inch cylinders and measures 6 1/2 length x 21 width x 41 height x 16 inches depth. The cart is supplied with a four-outlet manifold and has eight inch semi-pneumatic tires. It includes hand tight nuts and fits a CGA 346/347 gas regulator inlet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • S CART, 2 AIR CYLINDER, AL, 2216 PSI, 2-OUTLET MANIFOLD, CGA 346 WRENCH TIGHT NUT
  • Item # ASIMP2L
  • Mfr. Model # MP2L
  • EHC: EHC :
  • This Multi-Pak small air cylinder cart is made of aluminum and comes in black. It holds two 2216 pounds per square inch cylinders and measures 6 1/2 length x 21 width x 41 height x 16 inches depth. The cart is supplied with a two-outlet manifold and has eight inch semi-pneumatic tires. It includes CGA 346 wrench tight nuts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • AIR SYSTEMS INTERNATIONAL
  • AIR CYLINDER CART, STEEL, 5000 PSI REGULATOR, UPPER STORAGE BOX, 2 HOSE REELS
  • Item # ASIEAC97SB2M
  • Mfr. Model # EAC-97SB2M
  • EHC: EHC :
  • This Ergo-Air air cylinder cart is made of steel and comes in yellow. It includes a 5000 pounds per square inch pressure regulator, upper storage box, semi-pneumatic tires, and a low-pressure whistle. The cart has two manual hose reels, each reel can hold 100 feet of 3/8 inch hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS
  • Item # ASIMPTR1
  • Mfr. Model # MP-TR1
  • EHC: EHC :
  • This air cylinder cart is made of steel and comes in silver. It holds two 4500/5500 pounds per square inch and has 1/4 inch Hansen style or Schrader style fittings. The cart measures 21 length x 16 width x 41 inches height and is suitable for use with Tech-rescue air cylinders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • MOBILE AIR CART, 4-OUTLET WITH 2-TOOL, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN
  • Item # SCT805827-01
  • Mfr. Model # 805827-01
  • EHC: EHC :
  • This four-outlet mobile air cart with Hansen fittings measures 18 1/2 length x 15 1/4 width x 27 3/10 inches height. It has large wheels, a portable lightweight design, and a low center of gravity for ease of mobility and maneuverability. The two-tool outlet air cart has a high-pressure inlet supply connector that enables the use of a high-pressure air supply such as a compressor or cascade system.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • AIR CART, 2-CYLINDER, STEEL, 5000 PSI, REGULATOR, PNEUMATIC ALARM WHISTLE
  • Item # ASIBAT2B
  • Mfr. Model # BAT-2B
  • EHC: EHC :
  • This BAT two-cylinder air cart with 5000 pounds per square inch pressure is made of steel and comes in black. It has a four-outlet manifold with a regulator, a relief valve, a pneumatic alarm whistle, and pressure gauges. The cart has forklift guides and a center lift eye for easy transportation. It includes a lunette ring for the Pintle Hitch connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • MOBILE AIR CART, 2-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS
  • Item # SCT805825-01
  • Mfr. Model # 805825-01
  • EHC: EHC :
  • This two-outlet mobile air cart with Hansen fittings measures 18 1/2 length x 15 1/4 width x 27 3/10 inches height. It has large wheels, a portable lightweight design, and a low center of gravity for ease of mobility and maneuverability. The air cart includes four outlet manifolds, Hansen quick-connect fittings, a high-pressure inlet valve, and a low-pressure alarm whistle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • CART, 2 CYLINDER, PNEUMATIC ALARM WHISTLE, 2400/4500 PSI, 62X25X30 IN, 16 IN TIRES
  • Item # ASIMP2300ENB
  • Mfr. Model # MP2300ENB
  • EHC: EHC :
  • This two large cylinder air cart contains protected recessed controls, an equipment storage box, a narrow profile for maneuverability, 16-inch pneumatic tires, and quick-release hose hangers. It measures 25 width x 62 height x 30 inches depth and holds 200 feet of hose with a diameter of 3/8 inch. The cart fits 2400 to 4500 pounds per square inch cylinders and has a pneumatic alarm whistle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR SYSTEMS INTERNATIONAL
  • SMALL CART, 2 AIR CYLINDER, AL, 4500/5500 PSI, 2-OUTLET MANIFOLD, CGA 347 NUT
  • Item # ASIMP2H
  • Mfr. Model # MP2H
  • EHC: EHC :
  • This Multi-Pak small air cylinder cart is made of aluminum and comes in black. It holds two 4500 or 5500 pounds per square inch cylinders and measures 6 1/2 length x 21 width x 41 height x 16 inches depth. The cart is supplied with a two-outlet manifold and has eight inch semi-pneumatic tires. It includes CGA 347 hand tight nuts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • SCOTT
  • MOBILE AIR CART, 4-OUTLET, HANSEN FITTINGS, 18½ X 15¼ X 27 3/10 IN, 4-MANIFOLDS
  • Item # SCT805826-01
  • Mfr. Model # 805826-01
  • EHC: EHC :
  • This four-outlet mobile air cart with Hansen fittings measures 18 1/2 length x 15 1/4 width x 27 3/10 inches height. It has large wheels, a portable lightweight design, and a low center of gravity for ease of mobility and maneuverability. The air cart includes four outlet manifolds, Hansen quick-connect fittings, a high-pressure inlet valve, and a low-pressure alarm whistle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list