COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
COATED GLOVES, L (9), GLOVE HAND PROTECTION, ROUGH, NEOPRENE 500 ° F MAX
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black Showa 8814 coated gloves are size large and are made with cotton and polyester. In addition, they have a neoprene coating, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3232, and a maximum temperature of 500 Degrees F.
Technical Specs
Item Coated Glove
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Standards Directive 2002/72 EC, EN388: 2003 3232, EN388: 2016 2242X, EN407: 2011 X2XXXX
Palm Type Grip Coated
Double-Dipped No
Glove Coating Material Neoprene
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage Full
Size- Numeric 9
Glove Length 14 in
Glove Lining Material Cotton
Glove Coating Finish Rough
Arc Flash PPE Category Not Applicable
Series 8814
Silicone-Free No
ANSI/ISEA Abrasion Cycles 1000
ANSI/ISEA Cut Level A1
Glove Style Knit
ANSI/ISEA Abrasion Level 3
EN 388 Rating 3232
Insulated No
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Maximum Temperature 500 Degrees F
Size- Alpha L
Glove Construction Cut and Sewn
Glove Coating Colour Black
Minimum Temperature Not Rated
Reversible No
Touchscreen Compatible No
Sold As Pair
Colour Black
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.22
/ PAIR