EYEWEAR XC BK FRM-2 SHOT SCT LO/IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR XC BK FRM-2 SHOT SCT LO/IR

HONEYWELL UVEX

Web Price : $18.09 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3304X
  • Mfr. Model # S3304X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.15 lbs

Product Details

Uvex XC(R), cushioned temple, SCT-low IR XTR lens, black frame.

Technical Specs

  • Includes Adjustable Lenses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Low IR
  • Series Genesis XC(TM)
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Style Two-Shot Cushioned
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Green
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • X-Ray Detectable No
  • Foam Lined No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list