HEAT MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEAT MAGNET

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR340-0017
  • Mfr. Model # 340-0017
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3199
  • Shipping Weight 1.0 lbs

Product Details

Super heat magnet(R), 200 watts, 120 volts, will not exceed 250 degrees F (121 degrees C), length 4-3/8 inches, width 2-1/2 inches, height 3 inches (includind handle), UL/CSA approved, 6 inch cordset.

Technical Specs

  • Item Magnetic Heater w/6" Cordset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list