PORTABLE BEVELLING TOOL B-500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PORTABLE BEVELLING TOOL B-500

RIDGID

Web Price : $6,936.34 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG49298
  • Mfr. Model # 49298
  • UNSPSC # 27112722
  • CATALOGUE PAGE # 270
  • Shipping Weight 56.5 lbs

Technical Specs

  • Includes Manual Crank Handle, 37.5 deg Cutter Head, (6) 4-Edged Inserts, Torque Driver, Screws
  • Item Portable Pipe Beveling Machine
  • Height 13-5/16"
  • Length 15-7/8"
  • Width 11-1/2"
  • Speed Range 950 rpm
  • Pipe Capacity 4" to 12"
  • Attachment Type Clamp or PSA
  • Power Requirements 115V
  • For Wall or Plate Thickness 0.188" - 0.500"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list