PC CORDED IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PC CORDED IMPACT DRIVER

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCE201
  • Mfr. Model # PCE201
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 410
  • Shipping Weight 4.0 lbs
Compare

Product Details

Impact Driver, Square Drive Size (In.) 1/4, Max. Torque (Ft.-Lb.) 17,400, Max. Torque (In.-Lbs.) 1 450, No Load RPM 3,500 BPM, Switch Variable Speed, Tool Length (In.) 7-3/4, Tool Weight (Lb.) 3-1/4, Includes PH #2 Screwdriver Bit, Belt Hook

Technical Specs

  • Item Impact Driver
  • Features Aluminum Gear Housing, Quick Change Chuck, Variable Speed
  • Includes PH #2 Screwdriver Bit, Belt Hook
  • Max. Torque 1,450 ft-lbs
  • Tool Weight 3.3 lbs.
  • Tool Length 7-3/4"
  • Amps 4.3
  • Max. Blows per Minute 3,350

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list